230/670 CA/C3W33
Description
230 /670 CA /C3W33 SPHR ROLLER BRG
Part # 230/670 CA/C3W33
BDI # 1263304
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1160T20-COV
Description
1160T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1160T20-COV
BDI # 21976560
Features
Component:
Vertical Split Cover
Width - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
9
230/670KYMBW906AC3
Description
230/670KYMBW906AC3 SPHERICAL RLR BRG
Part # 230/670KYMBW906AC3
BDI # 20054282
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/670 CAK/C083W33
Description
230/670 CAK/C083W33 SPHR ROLLER BRG
Part # 230/670 CAK/C083W33
BDI # 1247076
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing