Page 1 of 5

Next

Compare
230/710 CAK/W33

COMPARE

230/710 CAK/W33

Description
230 /710 CAK /W33 SPHR ROLLER BRG ; SPHERICAL ROLLER BEARING

SKF

Part # 230/710 CAK/W33

BDI # 1247090

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
RAPTOR E80 ARMORED ELEMENT

COMPARE

RAPTOR E80 ARMORED ELEMENT

Description
RAPTOR E80 ARMORED ELEMENT

DODGE

Part # 017137

BDI # 20494275

Features

Component: Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : Available to order
Loading Price
QTY
VS170-R SPACER ELEMENT VIVA 7392714R

COMPARE

VS170-R SPACER ELEMENT VIVA 7392714R

Description
VS170-R SPACER ELEMENT VIVA ; 7392714R W/RING

REXNORD

Part # 9650289

BDI # 18146733

Features

Component: Spacer Element
Width - Millimeter: 235
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 6.693

Outside Diameter - Millimeter: 170
Other Features: Components May or May Not Intermix Among Brands | Maximum Shaft Distance 180
Coupling Type: Elastomeric Coupling
Torque: 308Nm
Width - Inch: 9.252

Price Inventory : Available to order
Loading Price
QTY
230/710KYMBW507C08C3

COMPARE

230/710KYMBW507C08C3

Description
230/710KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 230/710KYMBW507C08C3

BDI # 20054705

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/710 CAK/C3W33

COMPARE

230/710 CAK/C3W33

Description
230/710 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 230/710 CAK/C3W33

BDI # 1247088

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY