Page 1 of 19

Next

Compare
1170T20-COV

COMPARE

1170T20-COV

Description
1170T20-COV COUPLING COVER ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1170T20-COV

BDI # 21976580

Features

Component: Vertical Split Cover
Width - Millimeter: 238.76
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23

Outside Diameter - Millimeter: 584.2
Other Features: Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type: Grid Coupling
Width - Inch: 9.4

Price Inventory : Available to order
Loading Price
QTY
23192CAMKE2C3P55W507

COMPARE

23192CAMKE2C3P55W507

Description
23192CAMKE2C3P55W507 SPHERICAL RLR BRG ; 460MM BOREX760MM ODX240MM W

NSK

Part # 23192CAMKE2C3P55W507

BDI # 21736284

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23276 CAK/C084W33

COMPARE

23276 CAK/C084W33

Description
23276 CAK/C084W33 SPHR ROLLER BRG

SKF

Part # 23276 CAK/C084W33

BDI # 1247895

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23276 CAK/C08W33

COMPARE

23276 CAK/C08W33

Description
23276 CAK/C08W33 SPHR ROLLER BRG

SKF

Part # 23276 CAK/C08W33

BDI # 1247896

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1100TGVCOVER

COMPARE

PHE 1100TGVCOVER

Description
PHE 1100TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1100TGVCOVER

BDI # 1281907

Features

Component: Vertical Split Cover
Width - Millimeter: 242
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 10.512

Outside Diameter - Millimeter: 267
Other Features: Components May or May Not Intermix Among Brands | 41MM To 107MM Bore Range | 3250 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 9.528

Price Inventory : Available to order
Loading Price
QTY