Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24168 ECACK30/C3W33
Description
24168 ECACK30 /C3W33 SPHR ROLLER BRG
Part # 24168 ECACK30/C3W33
BDI # 1269194
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24168 ECACK30/W33
Description
24168 ECACK30 /W33 SPHR ROLLER BRG
Part # 24168 ECACK30/W33
BDI # 1269185
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHE 1100TGVCOVER
Description
PHE 1100TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1100TGVCOVER
BDI # 1281907
Features
Component:
Vertical Split Cover
Width - Millimeter:
242
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
10.512
Outside Diameter - Millimeter:
267
Other Features:
Components May or May Not Intermix Among Brands | 41MM To 107MM Bore Range | 3250 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
9.528
24172 ECCK30J/C3W33
Description
24172 ECCK30J /C3W33 SPHR ROLLER BRG
Part # 24172 ECCK30J/C3W33
BDI # 1268956
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing