612 D1/2IN PA 612-655072
Description
612 D1/2IN PA 612-655072 SPLIT COLLAR ; POR
Part # 10129495
BDI # 24109195
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
11.684
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Bore - Millimeter:
12.7
Other Features:
Stainless Steel Hardware
612 D16MM PA 612-655092
Description
612 D16MM PA 612-655092 SPLIT COLLAR ; POR
Part # 10129496
BDI # 24109197
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.684
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Bore - Millimeter:
15.875
Other Features:
Stainless Steel Hardware
13889-20629
Description
13889-20629 TAPERED ROLLER BEARING ; FOR AIRCRAFT LANDING WHEEL
Part # 13889-20629
BDI # 22837629
Features
Component:
Cone
Width - Millimeter:
11.684
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
38.1
Precision Class:
Standard
Basic Number:
13889-20629