LM72810-2
Description
LM72810-20024 TAPERED ROLLER BEARING CUP ; STD PRECISION 1.85" OD
Part # LM72810-20024
BDI # 1425475
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
46.99
Other Features:
Light Medium Duty
Global Part Number GPN:
648484
Precision Class:
Standard
Basic Number:
LM72810
2MM9105WICR
Description
2MM9105WICR PRECISION BALL BEARING ; PHENOLIC 25MM BORE 47MM OD 12MM WD AC
Part # 2MM9105WICR
BDI # 1333955
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
05186-2
Description
05186-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 05186-20024
BDI # 1309642
Features
Component:
Cup
Width - Millimeter:
11.989
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
46.99
Global Part Number GPN:
647866
Precision Class:
Standard
Basic Number:
5186
2MMV9104HXVVSULFS934
Description
2MMV9104HXVVSULFS934 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Part # 2MMV9104HXVVSULFS934
BDI # 1335268
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9308WICRSUM
Description
2MM9308WICRSUM PRECISION BALL BEARING ; PHENOLIC 40MM BORE ANGULAR CONTACT
Part # 2MM9308WICRSUM
BDI # 21949603
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring