LM503310
Description
LM503310-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 2.952" OD 0.551" WD
Part # LM503310-20024
BDI # 1364641
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.952
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
74.981
Other Features:
Light Medium Duty
Global Part Number GPN:
647039
Precision Class:
Standard
Basic Number:
LM503310
JLM503319-2
Description
JLM503319-2 TAPERED ROLLER BRG CUP ; SINGLE ROW 4IN OD
Part # JLM503319-K0515
BDI # 1360520
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85
Other Features:
Light Medium Duty
Global Part Number GPN:
648563
Precision Class:
Standard
Basic Number:
JLM503319
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
254874
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9303WICRDUL
Description
2MM9303WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM9303WICRDUL
BDI # 1334342
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7303 BTN1/CN
Description
7303 BTN1/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7303 BTN1/CN
BDI # 28218237
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)