PK22X30X14.7X2
Description
PK22X30X14.7X2 NEEDLE ROLLER BEARING ; NON-RETURNABLE 22MM ID 30MM OD
Part # PK22X30X14.7X2
BDI # 1228166
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
SF0724
Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 33MM ID 60MM OD 14.7MM W
Part # SF0724
BDI # 1229875
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)