Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.756
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | Wide Inner Ring | 2 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
55TMK804X
        
            Description
            
            55TMK804X ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 55MM ID 88MM OD 19.1MM W
    
Part # 55TMK804X
BDI # 1203975
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.465
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
NP564647-N09A6
        
            Description
            
            NP564647-N09A6 TAPERED ROLLER BRG CONE ; SINGLE FUEL EFFIC 4 OD
    
Part # NP564647-N09A6
BDI # 24626137
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                19.614
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Bore - Millimeter:
                            
                                65
                        
        
                            Bore - Inch:
                            
                                2.559
                        
        
                            Other Features:
                            
                                Cylindrical Bore
                        
        
                            Precision Class:
                            
                                Class N
                        
        
                            Width - Inch:
                            
                                0.772
                        
        
                            Basic Number:
                            
                                NP564647
                        
        

 

 
						 
 

 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter