Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.85
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
3205BTNC3
        
            Description
            
            3205BTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW
    
Part # 3205BTNC3
BDI # 17757652
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.047
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                25 Degree
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
3205B-2ZTNC3
        
            Description
            
            3205B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
    
Part # 3205B-2ZTNC3
BDI # 17757650
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.047
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                25 Degree
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
3204B-2ZTNC3
        
            Description
            
            3204B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
    
Part # 3204B-2ZTNC3
BDI # 17757644
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.85
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                25 Degree
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
3204BTNC3
        
            Description
            
            3204BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
    
Part # 3204BTNC3
BDI # 17757645
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.85
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                25 Degree
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter