21307EJW33C3
Description
21307EJW33C3 SPHERICAL RLR BRG ; 35MM ID 80MM OD 21MM WD
Part # 21307EJW33C3
BDI # 20054365
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
2MM211WICR
Description
2MM211WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM211WICR
BDI # 1333703
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
NP434567-2
Description
NP434567-2 TAPERED ROLLER BRG CUP ; STD PRECISION 3.74" OD
Part # NP434567-N0902
BDI # 1368427
Features
Component:
Cup
Width - Millimeter:
21.006
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.74
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
94.996
Global Part Number GPN:
650325
Precision Class:
Standard
Basic Number:
NP434567
Features
Component:
Cup
Width - Millimeter:
21.006
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
100
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
383 #3
JHM33410-2
Description
JHM33410-2 TAPERED ROLLER BRG CUP ; SINGLE ROW 4 OD
Part # JHM33410-K0000
BDI # 1360252
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
55
Other Features:
Heavy Medium Duty
Global Part Number GPN:
645824
Precision Class:
Standard
Basic Number:
JHM33410