21075-2
Description
21075-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3/4" BORE 0.86" WD
Part # 21075-20024
BDI # 1312288
Features
Component:
Cone
Width - Millimeter:
21.844
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649047
Precision Class:
Standard
Basic Number:
21075
20R31/35 HUB C=0.860 WRAPFLEX 3700063
Description
20R31/35 HUB C=0.860 WRAPFLEX 3700063 ; W/FASTENER
Part # 4500100
BDI # 18483414
Features
Component:
Spacer Hub
Width - Millimeter:
21.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
0.86
34479-2
Description
34479-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 34479-20024
BDI # 1424523
Features
Component:
Cup
Width - Millimeter:
21.844
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.781
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
121.437
Global Part Number GPN:
647076
Precision Class:
Standard
Basic Number:
34479
DK57509
Description
DK57509 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # DK57509
BDI # 1301593
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.446
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Closed Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Cone
Width - Millimeter:
21.844
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
19.05
Precision Class:
Standard
Basic Number:
21075