Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3206 AJ/ZZ
Description
3206 AJ/ZZ BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3206 AJ/ZZ
BDI # 28218024
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 ATN1
Description
3206 ATN1 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3206 ATN1
BDI # 28218025
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5206KG
Description
5206KG BALL BEARING ; ANGULAR CONTACT - DOUBLE ROW
Part # 5206KG C3
BDI # 1345786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255284
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3206 ATN1/C3
Description
3206 ATN1/C3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3206 ATN1/C3
BDI # 28218027
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)