Page 1 of 2

Next

Compare
5207MF1

COMPARE

5207MF1

Description
MRC.5207MF1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5207MF1

BDI # 18294500

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256143
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5207WD

COMPARE

5207WD

Description
5207WD ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 30.16MM WD

TIMKEN

Part # 5207WD

BDI # 1345800

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255291
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MA5306

COMPARE

MA5306

Description
MA5306 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 30MM BORE

NTN

Part # MA5306

BDI # 25266861

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.602
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Standard Capacity | Plain Inner Ring | Narrow Width | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
5207MFF1

COMPARE

5207MFF1

Description
5207MFF1 ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 5207MFF1

BDI # 663584

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256145
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
TS3-63208ZZC4P6#04

COMPARE

TS3-63208ZZC4P6#04

Description
TS3-63208ZZC4P6 04 BALL BEARING ; SMALL SIZE

NTN

Part # TS3-63208ZZC4P6#04

BDI # 1231781

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY