Page 1 of 22

Next

Compare
22216KEJW33C4

COMPARE

22216KEJW33C4

Description
22216KEJW33C4 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD STEEL CAGE

TIMKEN

Part # 22216KEJW33C4

BDI # 20054514

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21313EJW33C4

COMPARE

21313EJW33C4

Description
21313EJW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 21313EJW33C4

BDI # 20102880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7313 BTN1

COMPARE

7313 BTN1

Description
7313 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO

TIMKEN

Part # 7313 BTN1

BDI # 23239835

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Molded Cage
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22308KEMW33C3

COMPARE

22308KEMW33C3

Description
22308KEMW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 22308KEMW33C3

BDI # 20054786

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JF6010-2

COMPARE

JF6010-2

Description
JF6010-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD

TIMKEN

Part # JF6010-K0000

BDI # 1360133

Features

Component: Cup
Width - Millimeter: 33
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 4.528

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 115
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: JF6010

Price Inventory : Available to order
Loading Price
QTY