Features
Component:
Cup
Width - Millimeter:
36.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
260
Other Features:
Medium Duty
Precision Class:
Class 3
Basic Number:
JM738210 #3
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255344
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3212 AJ/2RS
Description
3212 AJ/2RS ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3212 AJ/2RS
BDI # 25814965
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308KG;5308KG C3
Description
5308KG ; 5308KG C3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 5308KG C3
BDI # 1346136
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255345
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 AJ/C3
Description
3308 AJ/C3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3308 AJ/C3
BDI # 28218063
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)