Page 1 of 94

Next

Compare
7315 BEGAM

COMPARE

7315 BEGAM

Description
7315 BEGAM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7315 BEGAM

BDI # 1421325

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257524
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7315 BECBM

COMPARE

7315 BECBM

Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD

SKF

Part # 7315 BECBM

BDI # 1421324

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257527
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7315-B-XL-TVP-UA

COMPARE

7315-B-XL-TVP-UA

Description
7315-B-XL-TVP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE

FAG

Part # 7315-B-XL-TVP-UA

BDI # 1152163

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235646
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU315-E-XL-M1-C3

COMPARE

NU315-E-XL-M1-C3

Description
NU315-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 75MM X 160MM X 37MM BRASS CAGE

FAG

Part # NU315-E-XL-M1-C3

BDI # 1411378

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449116
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
23020EANRW33C2

COMPARE

23020EANRW33C2

Description
23020EANRW33C2 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23020EANRW33C2

BDI # 17140456

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: With Snap Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY