SL181860-E-C3
Description
SL181860-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 300MM ID X 380MM OD
Part # SL181860-E-C3
BDI # 1182582
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No