Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Length - Millimeter:
147.625
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
5.812
Width - Millimeter:
39.675
Width - Inch:
1.562
384DRB-2
Description
384DRB-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 4-8 OD
Part # 384DRB-2
BDI # 1338708
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
104.775
Other Features:
With Snap Ring Groove
Global Part Number GPN:
645622
Precision Class:
Standard
Basic Number:
384DRB
384ED-3
Description
384ED-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE PRECISION 4 OD
Part # 384ED-3
BDI # 1338711
Features
Component:
Double Cup
Width - Millimeter:
39.675
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
100
Other Features:
Groove and Hole in OD Center
Precision Class:
Class 3
Basic Number:
384ED #3
5212WD
Description
5212WD ANGULAR CONTACT BALL BRG ; 60MM ID 110MM OD 39.67MM WDID
Part # 5212WD
BDI # 1345836
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255312
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)