384DRB-2
Description
384DRB-20024 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # 384DRB-20024
BDI # 1338708
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
104.775
Other Features:
With Snap Ring Groove
Global Part Number GPN:
645622
Precision Class:
Standard
Basic Number:
384DRB
5212WD
Description
5212WD ANGULAR CONTACT BALL BRG ; 60MM ID 110MM OD 39.67MM WDID
Part # 5212WD
BDI # 1345836
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255312
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Double Cup
Width - Millimeter:
39.675
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
100
Other Features:
Groove and Hole in OD Center
Precision Class:
Class 3
Basic Number:
384ED #3
384ED-2
Description
384ED-20081 TAPERED ROLLER BEARING CUP ; PRECISION 3-15/16" OD 1-9/16" WD
Part # 384ED-20081
BDI # 1338710
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
100
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648483
Precision Class:
Standard
Basic Number:
384ED