Page 1 of 5

Next

Compare
JW8049-2

COMPARE

JW8049-2

Description
JW8049-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE METRIC 4-8 OD

TIMKEN

Part # JW8049-N0000

BDI # 1361348

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: With Keyway or Slot
Global Part Number GPN: 647028
Precision Class: Standard
Basic Number: JW8049

Price Inventory : Available to order
Loading Price
QTY
NP635208-2

COMPARE

NP635208-2

Description
NP635208-N0981 ; TRB SINGLE CONE ISOCLASS 4-8 OD

TIMKEN

Part # NP635208-N0981

BDI # 1368648

Features

Component: Cone
Width - Millimeter: 40.996
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 80.01
Precision Class: Standard
Basic Number: NP635208

Price Inventory : Available to order
Loading Price
QTY
NJ317EJC3

COMPARE

NJ317EJC3

Description
NJ317EJC3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ317EJC3

BDI # 26859546

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
21317KEJW33

COMPARE

21317KEJW33

Description
21317KEJW33 SPHERICAL RLR BRG

TIMKEN

Part # 21317KEJW33

BDI # 20054379

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21317EJW33

COMPARE

21317EJW33

Description
21317EJW33 SPHERICAL RLR BRG ; 85MM ID 180MM OD 41MM WD OPEN

TIMKEN

Part # 21317EJW33

BDI # 20096659

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY