3215 A-2RS1
Description
3215 A-2RS1 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3215 A-2RS1
BDI # 1250426
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257986
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3215 A-2Z/C3
Description
3215 A-2Z /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3215 A-2Z/C3
BDI # 1250427
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3215 E-2Z
Description
3215 E-2Z ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3215 E-2Z
BDI # 1250429
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5215CZZG
Description
5215CZZG ANG CONTACT BALL BEARING ; NON-RETURNABLE 75MMB 130MMOD 41.3MM WD
Part # MRC.5215CZZG
BDI # 662896
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256265
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5215M
Description
5215M ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5215M
BDI # 662897
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256266
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)