Page 1 of 79

Next

Compare
BTW 60 CTN9/SP

COMPARE

BTW 60 CTN9/SP

Description
BTW 60 CTN9/SP

SKF

Part # BTW 60 CTN9/SP

BDI # 1422541

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
BTW 55 CTN9/SP

COMPARE

BTW 55 CTN9/SP

Description
BTW 55 CTN9/SP

SKF

Part # BTW 55 CTN9/SP

BDI # 1422540

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
BTW 65 CTN9/SP

COMPARE

BTW 65 CTN9/SP

Description
BTW 65 CTN9/SP

SKF

Part # BTW 65 CTN9/SP

BDI # 1422542

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
85BNR10ETDUELP4Y

COMPARE

85BNR10ETDUELP4Y

Description
85BNR10ETDUELP4Y AC BALL BEARING ; 85MM BOREX130MM ODX22 MM W

NSK

Part # 85BNR10ETDUELP4Y

BDI # 24666604

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: No

Contact Angle: 18 Degree
Other Features: Angular Contact | Ultra High Speed
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7016A5TRDUHP3

COMPARE

7016A5TRDUHP3

Description
7016A5TRDUHP3

NSK

Part # 7016A5TRDUHP3

BDI # 19372129

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY