Page 1 of 5

Next

Compare
NU320EMA

COMPARE

NU320EMA

Description
NU320EMA CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NU320EMA

BDI # 1369257

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663863
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
21320EJW33

COMPARE

21320EJW33

Description
21320EJW33 SPHERICAL RLR BRG ; 100MM ID 215MM OD 47MM WD

TIMKEN

Part # 21320EJW33

BDI # 20850684

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320KEJW33C3

COMPARE

21320KEJW33C3

Description
21320KEJW33C3 SPHERICAL RLR BRG ; 100MM ID 215MM OD 47MM WD

TIMKEN

Part # 21320KEJW33C3

BDI # 21962573

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320KEJW33

COMPARE

21320KEJW33

Description
21320KEJW33 SPHERICAL RLR BRG ; 100MM ID 215MM OD 47MM WD

TIMKEN

Part # 21320KEJW33

BDI # 21962569

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320EJW33C2

COMPARE

21320EJW33C2

Description
21320EJW33C2 SPHERICAL RLR BRG ; 100MM ID 215MM OD 47MM WD

TIMKEN

Part # 21320EJW33C2

BDI # 21962565

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY