Page 1 of 110

Next

Compare
23026CDE4

COMPARE

23026CDE4

Description
23026CDE4 SPHERICAL ROLLER BEARING ; 130MM BOREX200MM ODX52MM W

NSK

Part # 23026CDE4

BDI # 1184487

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23120-E1A-XL-K-M-C3

COMPARE

23120-E1A-XL-K-M-C3

Description
23120-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG

FAG

Part # 23120-E1A-XL-K-M-C3

BDI # 1141111

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
2MM216WICRDUM

COMPARE

2MM216WICRDUM

Description
2MM216WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MM216WICRDUM

BDI # 1333764

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7236BGC3

COMPARE

7236BGC3

Description
7236BGC3 ANGULAR CONTACT BALL BEARING

NTN

Part # 7236BGC3

BDI # 17145794

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NJ234EMA

COMPARE

NJ234EMA

Description
NJ234EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ234EMA

BDI # 1367929

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663945
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY