2MM216WICRDUM
Description
2MM216WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM216WICRDUM
BDI # 1333764
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NJ234EMA
Description
NJ234EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ234EMA
BDI # 1367929
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663945
Number of Rows of Rollers:
Single Row
NJ234EMAC3
Description
NJ234EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ234EMAC3
BDI # 1367930
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663946
Number of Rows of Rollers:
Single Row
2MM9121WICRDUM
Description
2MM9121WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX
Part # 2MM9121WICRDUM
BDI # 1334203
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM216WI DUH
Description
3MM216WI DUH PRECISION BALL BEARING ; DUPLEX PHENOLIC 80MM BORE
Part # 3MM216WICRDUH
BDI # 22838712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring