5409 A
Description
5409 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 5409 A
BDI # 1265709
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257793
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
HH224310B-2
Description
HH224310B-2 TAPERED ROLLER BRG CUP ; SINGLE 8-12 OD
Part # HH224310B-20024
BDI # 1357515
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.723
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.808
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN:
649916
Precision Class:
Standard
Basic Number:
HH224310B
33462D-2
Description
33462D-20024 TAPERED ROLLER BEARING CUP ; STD PRECISION 4-5/8" OD
Part # 33462D-20024
BDI # 1337229
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
117.475
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649307
Precision Class:
Standard
Basic Number:
33462
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
472D-2
Description
472D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4.724" OD 2-1/8" WID
Part # 472D-20081
BDI # 1344395
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
119.99
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648333
Precision Class:
Standard
Basic Number:
472