5R31/35 HUB C=2.156 WRAPFLEX 3700055
Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; W/FASTENERS
Part # 4500092
BDI # 18484385
Features
Component:
Spacer Hub
Width - Millimeter:
54.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.156
NA67885SW-2
Description
NA67885SW-20024 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # NA67885SW-20024
BDI # 1367614
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
647736
Precision Class:
Standard
Basic Number:
NA67885SW
NA9378-2
Description
NA9378-20024 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Part # NA9378-20024
BDI # 1367724
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Small Rib
Global Part Number GPN:
649155
Precision Class:
Standard
Basic Number:
NA9378
Features
Component:
Sleeve Assembly
Width - Millimeter:
54.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Model B | Full Flex Coupling
Coupling Type:
Gear Coupling
Torque:
31500 | 23000In-Lbs
Width - Inch:
2.156