NN 3030 K/SPW33
Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3030 K/SPW33
BDI # 1418372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455321
Number of Rows of Rollers:
Double Row
6379-2
Description
6379-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-20024
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647238
Precision Class:
Standard
Basic Number:
6379
NU1048-M1-C3
Description
NU1048-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU1048-M1-C3
BDI # 1163227
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448637
Number of Rows of Rollers:
Single Row
Features
Component:
Cone
Width - Millimeter:
56.007
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
6379
NFV18/530V2
Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W
Part # NFV18/530V2
BDI # 20392892
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No