7013CDB+25/G03UP-1

COMPARE

7013CDB+25/G03UP-1

Description
7013CDB+25/G03UP-1 ANGULAR CONT BALL BRG ; NON-RETURNABLE 65MM X100MMX36MM

NTN

Part # 7013CDB+25/G03UP-1

BDI # 1210720

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | UP-1 Precision Class | G03 Preload
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
CR3812K

COMPARE

CR3812K

Description
3812 COUPLING COVER ; POR 3812 COUPLING COVER

TSUBAKI

Part # 3812COVER

BDI # 928976

Features

Component: Cover
Width - Millimeter: 61
Inch - Metric: Metric
Material: Die-Cast Aluminum
Outside Diameter - Inch: 2.323

Outside Diameter - Millimeter: 59
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY