7013CDB+25/G03UP-1
Description
7013CDB+25/G03UP-1 ANGULAR CONT BALL BRG ; NON-RETURNABLE 65MM X100MMX36MM
Part # 7013CDB+25/G03UP-1
BDI # 1210720
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | UP-1 Precision Class | G03 Preload
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Component:
Cover
Width - Millimeter:
61
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
2.323
Outside Diameter - Millimeter:
59
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.402