Page 1 of 20

Next

Compare
7211A5TRDUDMP4

COMPARE

7211A5TRDUDMP4

Description
7211A5TRDUDMP4 PRECISION AC BALL BEARING

NSK

Part # 7211A5TRDUDMP4

BDI # 17758534

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7211 ACD/TBTBVQ126

COMPARE

7211 ACD/TBTBVQ126

Description
7211 ACD /TBTBVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7211 ACD/TBTBVQ126

BDI # 1295196

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: High Load Capacity
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 3 (1 Triplex Set)

Price Inventory : Available to order
Loading Price
QTY
7211 CD/P4ATBTC

COMPARE

7211 CD/P4ATBTC

Description
7211 CD/P4ATBTC ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7211 CD/P4ATBTC

BDI # 1295218

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7211 ACD/P4ATBTA

COMPARE

7211 ACD/P4ATBTA

Description
7211 ACD /P4ATBTA ANG CONTACT BALL BRG ; 55MMX100MMX63MM 3 ROW

SKF

Part # 7211 ACD/P4ATBTA

BDI # 1268415

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BS2-2222-2RS5/VT143

COMPARE

BS2-2222-2RS5/VT143

Description
BS2-2222-2RS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # BS2-2222-2RS5/VT143

BDI # 22785033

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY