Page 1 of 32

Next

Compare
NU2226EJ

COMPARE

NU2226EJ

Description
NU2226EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NU2226EJ

BDI # 26851901

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22318EMW810C4

COMPARE

22318EMW810C4

Description
22318EMW810C4 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD

TIMKEN

Part # 22318EMW810C4

BDI # 1317315

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22318KEMW33W800C4

COMPARE

22318KEMW33W800C4

Description
22318KEMW33W800C4 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD OPEN

TIMKEN

Part # 22318KEMW33W800C4

BDI # 1317320

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22318EJW33C4

COMPARE

22318EJW33C4

Description
22318EJW33C4 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD

TIMKEN

Part # 22318EJW33C4

BDI # 20054225

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3MM219WI DUL

COMPARE

3MM219WI DUL

Description
3MM219WI DUL PRECISION BALL BEARING

TIMKEN

Part # 3MM219WICRDUL

BDI # 1339716

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY