150BTR10STYNDBLP4A
Description
150BTR10STYNDBLP4A AC THRUST BALL BRG ; 150MM BORE 225MM OD 67.5MM W 1-ROW
Part # 150BTR10STYNDBLP4A
BDI # 21737092
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
378DW-2
Description
378DW-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Part # 378DW-40287
BDI # 1338641
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
With Keyway or Slot
Global Part Number GPN:
649100
Precision Class:
Standard
Basic Number:
378DW
HTA030DB/G28UP-21
Description
HTA030DB/G28UP-21 ANG CONT BALL BRG ; NON-RETURNABLE 150MMX225MMX67.5MM
Part # HTA030DB/G28UP-21
BDI # 1220453
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed | G28 Preload | UP-21 Precision Class
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
150BAR10STYNDBLP4A
Description
150BAR10STYNDBLP4A ANGULAR CONTACT BRG ; 150MM BORE 225MM OD 67.5MM W
Part # 150BAR10STYNDBLP4A
BDI # 24666650
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring