2 1/2H SB SLEEVE
Description
2 1/2H SB SLEEVE ASSEMBLY ; 8-3/8" OD STEEL
Part # 1959196
BDI # 314587
Features
Component:
Sleeve Assembly
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
2.688
K312493-2
Description
K312493-20001 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # K312493-20001
BDI # 1361799
Features
Component:
Double Cup
Width - Millimeter:
68.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
127
Other Features:
Flanged OD
Precision Class:
Standard
Basic Number:
K312493
Features
Component:
Cup
Width - Millimeter:
68.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
447.675
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP739603
Features
Component:
Element
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1134In-Lbs
Width - Inch:
2.688
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No