Page 1 of 21

Next

Compare
23222 CCK/W33

COMPARE

23222 CCK/W33

Description
23222 CCK /W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID

SKF

Part # 23222 CCK/W33

BDI # 1418963

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23222EMW33C3

COMPARE

23222EMW33C3

Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23222EMW33C3

BDI # 20054135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3222-M-C3

COMPARE

3222-M-C3

Description
3222-M-C3 ANG CONTACT BALL BRG ; DBL ROW 110MM BORE X 200MM OD X 69.8MM W

FAG

Part # 3222-M-C3

BDI # 1144027

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 Degree
Global Part Number GPN: 257152
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
23222-E1-XL-TVPB

COMPARE

23222-E1-XL-TVPB

Description
23222-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 23222-E1-XL-TVPB

BDI # 24260496

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23222EMKW33

COMPARE

23222EMKW33

Description
23222EMKW33 SPHERICAL ROLLER BEARING ; 110MMX200MMX69.8MM

NTN

Part # 23222EMKW33

BDI # 1200264

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY