Page 1 of 13

Next

Compare
PHE 1040TGHCOVER

COMPARE

PHE 1040TGHCOVER

Description
PHE 1040TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1040TGHCOVER

BDI # 1281885

Features

Component: Horizontal Split Cover
Width - Millimeter: 70
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 4.606

Outside Diameter - Millimeter: 117
Other Features: Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 2.756

Price Inventory : Available to order
Loading Price
QTY
7030 CD/P4ADGB

COMPARE

7030 CD/P4ADGB

Description
7030 CD /P4ADGB ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY

SKF

Part # 7030 CD/P4ADGB

BDI # 1265634

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MM9130WICRDUM

COMPARE

2MM9130WICRDUM

Description
2MM9130WICRDUM PRECISION BALL BEARING

TIMKEN

Part # 2MM9130WICRDUM

BDI # 1334266

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7030 CD/P4ADGA

COMPARE

7030 CD/P4ADGA

Description
7030 CD /P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 7030 CD/P4ADGA

BDI # 1265515

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
305283 D

COMPARE

305283 D

Description
305283 D ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 305283 D

BDI # 1249876

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY