SL182960-TB-C3

COMPARE

SL182960-TB-C3

Description
SL182960-TB-C3 ROULEAU BRG ; 300MM ID X 420MM OD

INA

Part # SL182960-TB-C3

BDI # 1177952

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449805
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2960 CV

COMPARE

NCF 2960 CV

Description
NCF 2960 CV CYLINDRICAL ROLLER BEARING ; 300MMX420MMX72MM SINGLE ROW

SKF

Part # NCF 2960 CV

BDI # 22782937

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Global Part Number GPN: 454924
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182960-TB-C4

COMPARE

SL182960-TB-C4

Description
SL182960-TB-C4 CYL ROLLER BEARING ; NON RETURNABLE 300MM X 420MM X 72MM

INA

Part # SL182960-TB-C4

BDI # 24862072

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY