1030GL  SLEEVE

COMPARE

1030GL SLEEVE

Description
1030GL SLEEVE ; 729506 FOR COUPLING

FALK

Part # 4400065

BDI # 18104766

Features

Component: Sleeve Assembly
Width - Millimeter: 83.82
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type: Gear Coupling
Torque: 107100In-Lbs
Width - Inch: 3.3

Price Inventory : Available to order
Loading Price
QTY
1030G20/52 SLEEVE

COMPARE

1030G20/52 SLEEVE

Description
1030G20/52 SLEEVE ; 744994 9-7/16" OD GEAR COUPLING STEEL

FALK

Part # 4400167

BDI # 18104739

Features

Component: Sleeve Assembly
Width - Millimeter: 83.82
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 107100In-Lbs
Width - Inch: 3.3

Price Inventory : Available to order
Loading Price
QTY
1030G10/51 SLEEVE

COMPARE

1030G10/51 SLEEVE

Description
1030G10/51 SLEEVE ; 744984 SHROUDED BOLT

FALK

Part # 4400157

BDI # 18104743

Features

Component: Sleeve Assembly
Width - Millimeter: 83.82
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 107100In-Lbs
Width - Inch: 3.3

Price Inventory : Available to order
Loading Price
QTY
RNU2238

COMPARE

RNU2238

Description
RNU2238 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 109.692MM ID 160MM OD

NTN

Part # RNU2238

BDI # 1228854

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY