Page 1 of 5

Next

Compare
3322 A

COMPARE

3322 A

Description
3322 A

SKF

Part # 3322 A

BDI # 1415637

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258141
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5322

COMPARE

5322

Description
5322 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW

NTN

Part # 5322

BDI # 1203920

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257013
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23322 M F80 C/3

COMPARE

23322 M F80 C/3

Description
23322 M F80 C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE FOR VIBRATING SCREENS

CONSOLIDATED BEARING

Part # 23322 M F80 C/3

BDI # 214376

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23322 M F80 C/4

COMPARE

23322 M F80 C/4

Description
23322 M F80 C/4 SPHERICAL ROLLER BEARING ; FOR VIBRATING SCREENS

CONSOLIDATED BEARING

Part # 23322 M F80 C/4

BDI # 214377

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23322CAME4C3VE

COMPARE

23322CAME4C3VE

Description
23322CAME4C3VE SPHERICAL ROLLER BEARING ; POR 110MM BOREX240MM ODX92.1MM W 2-ROW

NSK

Part # 23322CAME4C3VE

BDI # 24666124

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY