NU348EMAC3
Description
NU348EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NU348EMAC3
BDI # 1369288
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565112
Number of Rows of Rollers:
Single Row
NU348EMAW40RC3
Description
NU348EMAW40RC3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW
Part # NU348EMAW40RC3
BDI # 24626353
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ348EMA
Description
NJ348EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ348EMA
BDI # 1367982
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565062
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565063
Number of Rows of Rollers:
Single Row
NJ348EMAW40RC3
Description
NJ348EMAW40RC3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW
Part # NJ348EMAW40RC3
BDI # 24625918
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No