Features
Component:
Element
Width - Millimeter:
98.425
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
6252In-Lbs
Width - Inch:
3.875
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255397
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.623
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No