Page 1 of 12

Next

Compare
24038KEJW33

COMPARE

24038KEJW33

Description
24038KEJW33 SPHERICAL RLR BRG

TIMKEN

Part # 24038KEJW33

BDI # 20055097

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24038EJW33C4

COMPARE

24038EJW33C4

Description
24038EJW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 24038EJW33C4

BDI # 20103245

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24130KEJW33C3

COMPARE

24130KEJW33C3

Description
24130KEJW33C3 SPHERICAL RLR BRG ; 100MM ID 250MM OD 100MM WD STEEL CAGE

TIMKEN

Part # 24130KEJW33C3

BDI # 20054946

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24038KEMW33C3

COMPARE

24038KEMW33C3

Description
24038KEMW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 24038KEMW33C3

BDI # 1319188

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24036EJW33C3

COMPARE

24036EJW33C3

Description
24036EJW33C3 SPHERICAL RLR BRG ; 180MM ID 280MM OD 100MM WDIDE

TIMKEN

Part # 24036EJW33C3

BDI # 20054496

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY