PHE 1080TGHCOVER
Description
PHE 1080TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1080TGHCOVER
BDI # 1281889
Features
Component:
Horizontal Split Cover
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
7.638
Outside Diameter - Millimeter:
194
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
4.567
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | Machined Window Type Cage
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254760
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
VS190 SPACER ELEMENT VIVA 7392718
Description
VS190 SPACER ELEMENT VIVA ; 7392718
Part # 9650290
BDI # 18146735
Features
Component:
Spacer Element
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
4.567
V190 CLOSE CPLG ELEMENT VIVA 7392662
Description
V190 CLOSE CPLG ELEMENT VIVA 7392662
Part # 9650278
BDI # 18146663
Features
Component:
Element
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
4.567