Page 1 of 21

Next

Compare
22336RK W33C3FY

COMPARE

22336RK W33C3FY

Description
22336RKW33C3FY ; SPHERICAL ROLLER BEARING

KOYO

Part # 22336RKW33C3FY

BDI # 553296

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22336CAMKC3W507

COMPARE

22336CAMKC3W507

Description
22336CAMKC3W507 SPHERICAL ROLLER BEARING ; 180MM BOREX380MM ODX126 MM W 2-ROW

NSK

Part # 22336CAMKC3W507

BDI # 21734854

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ2336EMA

COMPARE

NJ2336EMA

Description
NJ2336EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ2336EMA

BDI # 1367919

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663941
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22336CAMKW507

COMPARE

22336CAMKW507

Description
22336CAMKW507 SPHERICAL ROLLER BEARING ; 180MM BOREX380MM ODX126MM W 2-ROW

NSK

Part # 22336CAMKW507

BDI # 21734858

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22336CAME4

COMPARE

22336CAME4

Description
22336CAME4 SPHERICAL ROLLER BEARING ; 180MM BOREX380MM ODX126MM W 2-ROW

NSK

Part # 22336CAME4

BDI # 1184420

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY