Page 1 of 21

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
12CH2205-O

COMPARE

12CH2205-O

Description
12CH2205-O BEARING HANGER ; 220 SERIES 17-1/2" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2205-O

BDI # 614924

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 8.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 206.375

Series: 220
Inch - Metric: Inch
Length - Millimeter: 444.5
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch: 17.5

Price Inventory : Available to order
Loading Price
QTY
12CH2265-O

COMPARE

12CH2265-O

Description
12CH2265-O BEARING HANGER ; 2-7/16" SHAFT DIA 13" LG 5" WD

MARTIN SPROCKET & GR

Part # 12CH2265-O

BDI # 614930

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
16CH2266-O

COMPARE

16CH2266-O

Description
16CH2266-O BEARING HANGER ; 16" X 3" 226 -OIL

MARTIN SPROCKET & GR

Part # 16CH2266-O

BDI # 615894

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 226
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
12CH2164

COMPARE

12CH2164

Description
12CH2164 BEARING HANGER ; 216 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2164

BDI # 614918

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 216
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY