Page 1 of 16

Next

Compare
22344EMBW33W45AC3

COMPARE

22344EMBW33W45AC3

Description
22344EMBW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344EMBW33W45AC3

BDI # 20055177

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344KEJW33W45A

COMPARE

22344KEJW33W45A

Description
22344KEJW33W45A SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344KEJW33W45A

BDI # 21966018

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344KEJW33W45AC3

COMPARE

22344KEJW33W45AC3

Description
22344KEJW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344KEJW33W45AC3

BDI # 21966022

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344EJW33W45AC3

COMPARE

22344EJW33W45AC3

Description
22344EJW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344EJW33W45AC3

BDI # 21966030

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344 CC/C3W33

COMPARE

22344 CC/C3W33

Description
22344 CC /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22344 CC/C3W33

BDI # 1265832

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY