Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
K110108-2
Description
K110108-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP 12-18 OD
Part # K110108-20001
BDI # 1361511
Features
Component:
Double Cup
Width - Millimeter:
158.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
311.15
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
K110108
260RU92 OA1175 R3
Description
260RU92 OA1175 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 260RU92 OA1175 R3
BDI # 1329141
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456352
Number of Rows of Rollers:
Single Row
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
444.5
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645708
Precision Class:
Standard
Basic Number:
923176
HM262710CD-2
Description
HM262710CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 18-24 OD
Part # HM262710CD-20000
BDI # 1358944
Features
Component:
Double Cup
Width - Millimeter:
158.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
488.95
Other Features:
Heavy Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
HM262710CD