Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 3110000N Static Load Rating | 1510000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 3110000N Static Load Rating | 1510000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
1140 COVER/GRID ASSY VERTICAL IMPERIAL
Description
1140 COVER/GRID ASSY VERTICAL IMPERIAL
Part # 1140-CVR/GRID ASSY-VERT IN
BDI # 597873
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
159.004
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.38
Outside Diameter - Millimeter:
416.052
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.26
1140 COVER/GRID ASSY VERTICAL METRIC
Description
1140 COVER/GRID ASSY VERTICAL METRIC
Part # 1140-CVR/GRID ASSY-VERT MM
BDI # 597886
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
159.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.378
Outside Diameter - Millimeter:
416
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.26
1140 COVER SET VERTICAL IMPERIAL
Description
1140 COVER SET VERTICAL IMPERIAL
Part # 1140-CVR SET 2PC-VERT IN
BDI # 597813
Features
Component:
Vertical Split Cover
Width - Millimeter:
159.004
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.38
Outside Diameter - Millimeter:
416.052
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.26