165ARYSL1451W30BC4

COMPARE

165ARYSL1451W30BC4

Description
165ARYSL1451W30BC4 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 165ARYSL1451W30BC4

BDI # 1311198

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 7.126
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QF15DESPBODYX6-5/8

COMPARE

QF15DESPBODYX6-5/8

Description
QF15DESPBODYX6-5/8 ; COUPLING BODY

TIMKEN

Part # QF15DESPBODYX6-5/8

BDI # 21961063

Features

Component: Spacer Assembly
Width - Millimeter: 168.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.31

Outside Diameter - Millimeter: 58.674
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch: 6.625

Price Inventory : Available to order
Loading Price
QTY
181RYSL1451

COMPARE

181RYSL1451

Description
181RYSL1451 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 181RYSL1451

BDI # 1311402

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.875
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 6 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
165RYL1451W2W30BC3

COMPARE

165RYL1451W2W30BC3

Description
165RYL1451W2W30BC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 165RYL1451W2W30BC3

BDI # 1311199

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.875
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | Removal Face Slots on Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
165RYL1451W2W30BC4

COMPARE

165RYL1451W2W30BC4

Description
165RYL1451W2W30BC4 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 165RYL1451W2W30BC4

BDI # 1311200

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.875
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | Removal Face Slots on Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY